Motion
33491
MI ITEM #03315157
MFR #33491
List Price$38.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #03315157
MFR #33491

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$38.22/each for your price

Overview

Mfr description
33491 2-3/4" SMALL-GRIND KNOTTED CUP

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Partial Twist
  • Bristle Diameter
  • Trim Length
    7/8 in
  • Diameter
  • Mount Type
    Threaded Arbor
  • Threaded Arbor Size
  • UPC_NO
    622424334914
  • Max Rpm
    14000 rpm
  • Specification
    ANSI B165.1, ANSI B165.2
  • Product Type
    Cup Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text