Motion
35031
MI ITEM #03315177
MFR #35031
List Price$7.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #03315177
MFR #35031

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7.80/each for your price

Overview

Mfr description
35031 5/16" SIDE ACTION WIRE TUBE BRUSH

Specifications

  • Type
    Side-Action
  • Bristle Material
    Steel
  • Bristle Diameter
    0.003 in
  • Brush Diameter
    5/16 in
  • Brush Length
    9/16 in
  • Overall Length
    2-1/8 in
  • Mount Type
    Twisted Stem
  • Stem Diameter
    3/32 in
  • UPC_NO
    622424350310
  • Specification
    ANSI B165.1, ANSI B165.2
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text