Motion
0003505200
Side-Action Internal Tube Brush, Brush Dia: 7/16", Bristle Dia.: 0.005", Bristle Material: Steel
MI ITEM #03315183
MFR #0003505200
Price$7.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Side-Action Internal Tube Brush, Brush Dia: 7/16", Bristle Dia.: 0.005", Bristle Material: Steel
MI ITEM #03315183
MFR #0003505200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7.32/each

Specifications

Dimensions

  • Bristle Diameter
    0.005 in
  • Brush Diameter
    7/16 in
  • Brush Length
    9/16 in
  • Diameter
    0.4375 in
  • Overall Length
    2-1/8 in
  • Shank Diameter
    0.0937 in
  • Stem Diameter
    3/32 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Mount Type
    Twisted Stem
  • Product Type
    Internal Tube Brushes
  • Specification
    ANSI B165.1, ANSI B165.2
  • Type
    Side-Action
  • UPC_NO
    622424350525

Overview

Mfr description
35052 7/16" SIDE ACTION WIRE TUBE BRUSH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought