Motion
0003506100
Side-Action Internal Tube Brush, Brush Dia: 1/2", Bristle Dia.: 0.003", Bristle Material: Steel
Mi Item #03315184
MFR #0003506100
Price$8.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Side-Action Internal Tube Brush, Brush Dia: 1/2", Bristle Dia.: 0.003", Bristle Material: Steel
Mi Item #03315184
MFR #0003506100

Mfr description
35061 1/2" SIDE ACTION WIRE TUBE BRUSH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.58/each

Specifications

Dimensions

  • Bristle Diameter
    0.003 in
  • Brush Diameter
    1/2 in
  • Brush Length
    9/16 in
  • Diameter
    0.5000 in
  • Overall Length
    2-1/8 in
  • Shank Diameter
    0.0937 in
  • Stem Diameter
    3/32 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Mount Type
    Twisted Stem
  • Product Type
    Internal Tube Brushes
  • Specification
    ANSI B165.1, ANSI B165.2
  • Type
    Side-Action
  • UPC_NO
    622424350617
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)