Motion
35077
MI ITEM #03315188
MFR #35077
List Price$7.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #03315188
MFR #35077

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7.75/each for your price

Overview

Mfr description
35077 1/2" SIDE ACTION WIRE TUBE BRUSH

Specifications

  • Type
    Side-Action
  • Bristle Material
    Steel
  • Bristle Diameter
    0.005 in
  • Brush Diameter
    1/2 in
  • Brush Length
    5/8 in
  • Overall Length
    2-1/4 in
  • Mount Type
    Twisted Stem
  • Stem Diameter
    1/8 in
  • UPC_NO
    622424350778
  • Specification
    ANSI B165.1, ANSI B165.2
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text