Motion
35098
MI ITEM #03315198
MFR #35098
List Price$8.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #03315198
MFR #35098

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$8.31/each for your price

Overview

Mfr description
35098 3/4" SIDE ACTION WIRE TUBE BRUSH

Specifications

  • Type
    Side-Action
  • Bristle Material
    Steel
  • Bristle Diameter
    0.008 in
  • Brush Diameter
    3/4 in
  • Brush Length
    5/8 in
  • Overall Length
    2-1/4 in
  • Mount Type
    Twisted Stem
  • Stem Diameter
    1/8 in
  • UPC_NO
    622424350983
  • Specification
    ANSI B165.1, ANSI B165.2
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text