Motion
35176
Side-Action Internal Tube Brush, Brush Dia: 5/32", Bristle Dia.: 0.003", Brush Length: 7/16"
MI ITEM #03315201
MFR #35176
Your Price$9.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Side-Action Internal Tube Brush, Brush Dia: 5/32", Bristle Dia.: 0.003", Brush Length: 7/16"
MI ITEM #03315201
MFR #35176

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9.55/each(List $10.98)

Overview

Mfr description
35176 5/32" SIDE ACTION WIRE TUBE BRUSH

Specifications

  • Type
    Side-Action
  • Bristle Material
    Stainless Steel
  • Bristle Diameter
    0.003 in
  • Brush Diameter
    5/32 in
  • Brush Length
    7/16 in
  • Overall Length
    2-1/8 in
  • Mount Type
    Twisted Stem
  • Stem Diameter
    1/16 in
  • UPC_NO
    622424351768
  • Specification
    ANSI B165.1, ANSI B165.2
  • Brush Type
    Internal
  • Bristle Type
    Crimped
  • Fill Material
    Stainless Steel
  • Diameter
    0.1563 in
  • Face Width
    5/8 in
  • Fill Diameter
    0.0030 in
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text