Overview
Mfr description
35205 5/8" SIDE ACTION WIRE TUBE BRUSH
Specifications
- TypeSide-Action
- Bristle MaterialStainless Steel
- Bristle Diameter0.005 in
- Brush Diameter5/8 in
- Brush Length5/8 in
- Overall Length2-1/4 in
- Mount TypeTwisted Stem
- Stem Diameter1/8 in
- UPC_NO622424352055
- SpecificationANSI B165.1, ANSI B165.2
- Product TypeInternal Tube Brushes
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data