Motion
0003531100
Side-Action Internal Tube Brush, Brush Dia: 7/8", Bristle Dia.: 0.005", Bristle Material: Brass
MI ITEM #03315213
MFR #0003531100
Price$9.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Side-Action Internal Tube Brush, Brush Dia: 7/8", Bristle Dia.: 0.005", Bristle Material: Brass
MI ITEM #03315213
MFR #0003531100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9.90/each

Specifications

Dimensions

  • Bristle Diameter
    0.005 in
  • Brush Diameter
    7/8 in
  • Brush Length
    5/8 in
  • Diameter
    0.8750 in
  • Face Width
    5/8 in
  • Fill Diameter
    0.0050 in
  • Overall Length
    2-1/4 in
  • Shank Diameter
    0.1250 in
  • Stem Diameter
    1/8 in

Details

  • Bristle Material
    Brass
  • Bristle Type
    Crimped
  • Brush Type
    Internal
  • Fill Material
    Brass
  • Mount Type
    Twisted Stem
  • Product Type
    Internal Tube Brushes
  • Specification
    ANSI B165.1, ANSI B165.2
  • Type
    Side-Action
  • UPC_NO
    622424353113

Overview

Mfr description
35311 7/8" SIDE ACTION WIRE TUBE BRUSH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought