Motion
36063
MI ITEM #03315226
MFR #36063
List Price$8.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #03315226
MFR #36063

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$8.89/each for your price

Overview

Mfr description
36063 7/8" SPIRAL WIRE TUBE BRUSH

Specifications

  • Type
    Side-Action
  • Bristle Material
    Steel
  • Bristle Diameter
    0.008 in
  • Brush Diameter
    7/8 in
  • Brush Length
    1 in
  • Overall Length
    3-1/2 in
  • Mount Type
    Twisted Stem
  • Stem Diameter
    1/8 in
  • UPC_NO
    622424360630
  • Specification
    ANSI B165.1, ANSI B165.2
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text