Motion
36151
MI ITEM #03315233
MFR #36151
List Price$8.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #03315233
MFR #36151

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.54/each for your price

Overview

Mfr description
36151 7/16" SPIRAL WIRE TUBE BRUSH

Specifications

  • Type
    Side-Action
  • Bristle Material
    Stainless Steel
  • Bristle Diameter
    0.005 in
  • Brush Diameter
    7/16 in
  • Brush Length
    1 in
  • Overall Length
    3-1/2 in
  • Mount Type
    Twisted Stem
  • Stem Diameter
    1/8 in
  • UPC_NO
    622424361514
  • Specification
    ANSI B165.1, ANSI B165.2
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text