Motion
36172
Side-Action Internal Tube Brush, Brush Dia: 3/4", Bristle Dia.: 0.008", Brush Length: 1"
MI ITEM #03315239
MFR #36172
Your Price$7.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Side-Action Internal Tube Brush, Brush Dia: 3/4", Bristle Dia.: 0.008", Brush Length: 1"
MI ITEM #03315239
MFR #36172

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$7.85/each(List $10.71)

Overview

Mfr description
36172 3/4" SPIRAL WIRE TUBE BRUSH

Specifications

  • Type
    Side-Action
  • Bristle Material
    Stainless Steel
  • Bristle Diameter
    0.008 in
  • Brush Diameter
    3/4 in
  • Brush Length
    1 in
  • Overall Length
    3-1/2 in
  • Mount Type
    Twisted Stem
  • Stem Diameter
    1/8 in
  • UPC_NO
    622424361729
  • Specification
    ANSI B165.1, ANSI B165.2
  • Brush Type
    Internal Tube
  • Bristle Type
    Crimped
  • Fill Material
    Stainless Steel
  • Diameter
    0.7500 in
  • Face Width
    1.0000 in
  • Fill Diameter
    0.0080 in
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text