Motion
0003617900
Side-Action Internal Tube Brush, Brush Dia: 7/8", Bristle Dia.: 0.005", Brush Length: 1"
MI ITEM #03315240
MFR #0003617900
Price$9.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Side-Action Internal Tube Brush, Brush Dia: 7/8", Bristle Dia.: 0.005", Brush Length: 1"
MI ITEM #03315240
MFR #0003617900

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$9.85/each

Specifications

Dimensions

  • Bristle Diameter
    0.005 in
  • Brush Diameter
    7/8 in
  • Brush Length
    1 in
  • Diameter
    0.8750 in
  • Overall Length
    3-1/2 in
  • Shank Diameter
    0.1250 in
  • Stem Diameter
    1/8 in

Details

  • Bristle Material
    Stainless Steel
  • Bristle Type
    Crimped
  • Mount Type
    Twisted Stem
  • Product Type
    Internal Tube Brushes
  • Specification
    ANSI B165.1, ANSI B165.2
  • Type
    Side-Action
  • UPC_NO
    622424361798

Overview

Mfr description
36179 7/8" SPIRAL WIRE TUBE BRUSH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought