Motion
0003618800
Side-Action Internal Tube Brush, Brush Dia: 1", Bristle Dia.: 0.008", Brush Length: 1"
Mi Item #03315242
MFR #0003618800
Price$11.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Side-Action Internal Tube Brush, Brush Dia: 1", Bristle Dia.: 0.008", Brush Length: 1"
Mi Item #03315242
MFR #0003618800

Mfr description
36188 1" SPIRAL WIRE TUBE BRUSH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.28/each

Specifications

Dimensions

  • Bristle Diameter
    0.008 in
  • Brush Diameter
    1 in
  • Brush Length
    1 in
  • Diameter
    1 in
  • Overall Length
    3-1/2 in
  • Shank Diameter
    0.1250 in
  • Stem Diameter
    1/8 in

Details

  • Bristle Material
    Stainless Steel
  • Bristle Type
    Crimped
  • Mount Type
    Twisted Stem
  • Product Type
    Internal Tube Brushes
  • Specification
    ANSI B165.1, ANSI B165.2
  • Type
    Side-Action
  • UPC_NO
    622424361880
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)