Motion
36195
MI ITEM #03315243
MFR #36195
List Price$10.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #03315243
MFR #36195

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$10.96/each for your price

Overview

Mfr description
36195 1-1/8" SPIRAL WIRE TUBE BRUSH

Specifications

  • Type
    Side-Action
  • Bristle Material
    Stainless Steel
  • Bristle Diameter
    0.005 in
  • Brush Diameter
    1-1/8 in
  • Brush Length
    1 in
  • Overall Length
    3-1/2 in
  • Mount Type
    Twisted Stem
  • Stem Diameter
    1/8 in
  • UPC_NO
    622424361958
  • Specification
    ANSI B165.1, ANSI B165.2
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text