Motion
36302
Side-Action Internal Tube Brush, Brush Dia: 1", Grit Number: 120, Brush Length: 7/8"
MI ITEM #03315259
MFR #36302
Your Price$19.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Side-Action Internal Tube Brush, Brush Dia: 1", Grit Number: 120, Brush Length: 7/8"
MI ITEM #03315259
MFR #36302

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$19.41/each(List $22.32)

Overview

Mfr description
36302 1" INTERNAL BRUSH 120 GRIT

Specifications

  • Type
    Side-Action
  • Bristle Material
    Aluminum Oxide-Coated Nylon
  • Grit Number
    120
  • Brush Diameter
    1 in
  • Brush Length
    7/8 in
  • Overall Length
    3-5/8 in
  • Mount Type
    Twisted Stem
  • Stem Diameter
    1/8 in
  • UPC_NO
    622424363020
  • Specification
    ANSI B165.1, ANSI B165.2
  • Brush Type
    Internal
  • Bristle Type
    Rectangular Filament
  • Fill Material
    Aluminum Oxide
  • Diameter
    1.0000 in
  • Face Width
    7/8 in
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text