Motion
36303
MI ITEM #03315260
MFR #36303
List Price$14.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #03315260
MFR #36303

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$14.71/each for your price

Overview

Mfr description
36303 1" INTERNAL BRUSH 320 GRIT

Specifications

  • Type
    Side-Action
  • Bristle Material
    Aluminum Oxide-Coated Nylon
  • Grit Number
    320
  • Brush Diameter
    1 in
  • Brush Length
    7/8 in
  • Overall Length
    3-5/8 in
  • Mount Type
    Twisted Stem
  • Stem Diameter
    1/8 in
  • UPC_NO
    622424363037
  • Specification
    ANSI B165.1, ANSI B165.2
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text