Overview
Mfr description
36304 1-1/2" INTERNAL BRUSH 120 GRIT
Specifications
- TypeSide-Action
- Bristle MaterialAluminum Oxide-Coated Nylon
- Grit Number120
- Brush Diameter1-1/2 in
- Brush Length2 in
- Overall Length4-7/8 in
- Mount TypeTwisted Stem
- Stem Diameter1/4 in
- UPC_NO622424363044
- SpecificationANSI B165.1, ANSI B165.2
- Product TypeInternal Tube Brushes
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data