Motion
36306
Side-Action Internal Tube Brush, Brush Dia: 2", Grit Number: 120, Brush Length: 2"
MI ITEM #03315263
MFR #36306
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Side-Action Internal Tube Brush, Brush Dia: 2", Grit Number: 120, Brush Length: 2"
MI ITEM #03315263
MFR #36306

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
36306 2" INTERNAL BRUSH 120 GRIT

Specifications

  • Type
    Side-Action
  • Bristle Material
    Aluminum Oxide-Coated Nylon
  • Grit Number
    120
  • Brush Diameter
    2 in
  • Brush Length
    2 in
  • Overall Length
    4-3/4 in
  • Mount Type
    Twisted Stem
  • Stem Diameter
    1/4 in
  • Specification
    ANSI B165.1, ANSI B165.2
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text