Motion
0003631000
Side-Action Internal Tube Brush, Brush Dia: 3", Grit Number: 120, Brush Length: 4"
Mi Item #03315267
MFR #0003631000
Price$97.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Side-Action Internal Tube Brush, Brush Dia: 3", Grit Number: 120, Brush Length: 4"
Mi Item #03315267
MFR #0003631000

Mfr description
36310 3" INTERNAL BRUSH 120 GRIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$97.58/each

Specifications

Dimensions

  • Bristle Length
    6.2500 in
  • Brush Diameter
    3 in
  • Brush Length
    4 in
  • Diameter
    3.0000 in
  • Face Width
    4.0000 in, 101.60 mm
  • Fill Diameter
    3.0000 in
  • Outside Diameter
    3.0000 in
  • Overall Length
    6-1/4 in
  • Shank Diameter
    0.3750 in
  • Stem Diameter
    3/8 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Bristle Material
    Aluminum Oxide-Coated Nylon
  • Bristle Type
    Rectangular
  • Brush Shape
    Internal
  • Brush Type
    Internal
  • Fill Material
    Aluminum Oxide
  • Grit Number
    120
  • Manufacturer Stock Number
    0003631000
  • Material
    Aluminum Oxide
  • Mount Type
    Twisted Stem
  • Mounting Type
    3/8 in Shank
  • Product Type
    Internal Tube Brushes
  • Specification
    ANSI B165.1, ANSI B165.2
  • Type
    Side-Action
  • UPC_NO
    622424363105
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)