Motion
36311
Side-Action Internal Tube Brush, Brush Dia: 3", Grit Number: 320, Brush Length: 4"
MI ITEM #03315268
MFR #36311
List Price$91.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Side-Action Internal Tube Brush, Brush Dia: 3", Grit Number: 320, Brush Length: 4"
MI ITEM #03315268
MFR #36311

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$91.92/each for your price

Overview

Mfr description
36311 3" INTERNAL BRUSH 320 GRIT

Specifications

  • Type
    Side-Action
  • Bristle Material
    Aluminum Oxide-Coated Nylon
  • Grit Number
    320
  • Brush Diameter
    3 in
  • Brush Length
    4 in
  • Overall Length
    6-1/4 in
  • Mount Type
    Twisted Stem
  • Stem Diameter
    3/8 in
  • UPC_NO
    622424363112
  • Specification
    ANSI B165.1, ANSI B165.2
  • Brush Type
    Internal
  • Bristle Type
    Rectangular Filament
  • Fill Material
    Aluminum Oxide
  • Diameter
    3.0000 in
  • Face Width
    4.0000 in
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text