Motion
36363
MI ITEM #03315302
MFR #36363
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #03315302
MFR #36363

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
36363 4-1/2" INTERNAL BRUSH 320 GRIT

Specifications

  • Type
    Side-Action
  • Bristle Material
    Aluminum Oxide-Coated Nylon
  • Grit Number
    320
  • Brush Diameter
    4-1/2 in
  • Brush Length
    4 in
  • Overall Length
    6-1/2 in
  • Mount Type
    Twisted Stem
  • Stem Diameter
    3/8 in
  • UPC_NO
    622424363631
  • Max Rpm
    1400 rpm
  • Specification
    ANSI B165.1, ANSI B165.2
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text