Motion
36394
MI ITEM #03315313
MFR #36394
List Price$135.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #03315313
MFR #36394

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$135.90/each for your price

Overview

Mfr description
36394 1" INTERNAL BRUSH 320 RSC

Specifications

  • Type
    Side-Action
  • Bristle Material
    Silicon Carbide-Coated Nylon
  • Grit Number
    320
  • Brush Diameter
    1 in
  • Brush Length
    2 in
  • Mount Type
    Twisted Stem
  • Stem Diameter
    1/4 in
  • UPC_NO
    622424363945
  • Max Rpm
    1400 rpm
  • Specification
    ANSI B165.1, ANSI B165.2
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text