Motion
0003639900
Side-Action Internal Tube Brush, Brush Dia: 2-1/4", Grit Number: 320, Brush Length: 3"
Mi Item #03315318
MFR #0003639900
Price$161.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Side-Action Internal Tube Brush, Brush Dia: 2-1/4", Grit Number: 320, Brush Length: 3"
Mi Item #03315318
MFR #0003639900

Mfr description
36399 2.25" INTERNAL BRUSH 320 RSC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$161.10/each

Specifications

Dimensions

  • Bristle Length
    6.5000 in
  • Brush Diameter
    2-1/4 in
  • Brush Length
    3 in
  • Diameter
    2.2500 in
  • Face Width
    3.0000 in, 76.20 mm
  • Fill Diameter
    2.2500 in
  • Outside Diameter
    2.2500 in
  • Overall Length
    6-1/2 in
  • Shank Diameter
    0.3750 in
  • Stem Diameter
    3/8 in

Details

  • Abrasive Material
    Silicon Carbide
  • Arbor Type
    Stem
  • Bristle Material
    Silicon Carbide-Coated Nylon
  • Bristle Type
    Round
  • Brush Shape
    Internal
  • Brush Type
    Internal
  • Connector Type
    Stem
  • Fill Material
    Silicon Carbide
  • Grit Number
    320
  • Manufacturer Stock Number
    0003639900
  • Material
    Silicon Carbide
  • Max Rpm
    1400 rpm
  • Mount Type
    Twisted Stem
  • Mounting Type
    Stem
  • Number Of Pieces
    1
  • Product Type
    Internal Tube Brushes
  • Specification
    ANSI B165.1, ANSI B165.2
  • Type
    Side-Action
  • UPC_NO
    622424363990
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)