Motion
36400
MI ITEM #03315319
MFR #36400
List Price$153.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #03315319
MFR #36400

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$153.36/each for your price

Overview

Mfr description
36400 2.5" INTERNAL BRUSH 320 RSC

Specifications

  • Type
    Side-Action
  • Bristle Material
    Silicon Carbide-Coated Nylon
  • Grit Number
    320
  • Brush Diameter
    2-1/2 in
  • Brush Length
    3 in
  • Mount Type
    Twisted Stem
  • Stem Diameter
    3/8 in
  • UPC_NO
    622424364003
  • Max Rpm
    1400 rpm
  • Specification
    ANSI B165.1, ANSI B165.2
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text