Motion
36652
MI ITEM #03315341
MFR #36652
List Price$91.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #03315341
MFR #36652

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$91.00/each for your price

Overview

Mfr description
36652 1-1/4" HEAVY DUTY INTERNAL BRUSH

Specifications

  • Type
    Spiral
  • Bristle Material
    Silicon Carbide-Coated Nylon
  • Grit Number
    80
  • Brush Diameter
    1-1/4 in
  • Brush Length
    2 in
  • Overall Length
    4-7/8 in
  • Mount Type
    Twisted Stem
  • Stem Diameter
    1/4 in
  • UPC_NO
    622424366526
  • Max Rpm
    1800 rpm
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text