Motion
0003665400
Spiral Internal Tube Brush, Brush Dia: 1-1/2", Grit Number: 80, Brush Length: 2-1/2"
Mi Item #03315343
MFR #0003665400
Price$96.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Internal Tube Brush, Brush Dia: 1-1/2", Grit Number: 80, Brush Length: 2-1/2"
Mi Item #03315343
MFR #0003665400

Mfr description
36654 1-1/2" HEAVY DUTY INTERNAL BRUSH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$96.71/each

Specifications

Dimensions

  • Bristle Length
    7.0000 in
  • Brush Diameter
    1-1/2 in
  • Brush Length
    2-1/2 in
  • Diameter
    2.5000 in
  • Face Width
    5.0000 in
  • Fill Diameter
    2.5000 in
  • Outside Diameter
    2.5000 in
  • Overall Length
    6-1/4 in
  • Shank Diameter
    0.3750 in
  • Stem Diameter
    3/8 in

Details

  • Abrasive Material
    Silicon Carbide
  • Bristle Material
    Silicon Carbide-Coated Nylon
  • Bristle Type
    Round
  • Brush Shape
    Internal Deburring
  • Brush Type
    Internal Deburring
  • Fill Material
    Silicon Carbide
  • Grit Number
    80
  • Manufacturer Stock Number
    0003665400
  • Material
    Silicon Carbide
  • Max Rpm
    1800 rpm
  • Mount Type
    Twisted Stem
  • Number Of Pieces
    1
  • Product Type
    Internal Tube Brushes
  • Specification
    Silicon Carbide 80 Grit
  • Spiral Type
    Helical
  • Type
    Spiral
  • UPC_NO
    622424366540
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)