Motion
36655
MI ITEM #03315344
MFR #36655
List Price$90.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #03315344
MFR #36655

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$90.72/each for your price

Overview

Mfr description
36655 1-1/2" HEAVY DUTY INTERNAL BRUSH

Specifications

  • Type
    Spiral
  • Bristle Material
    Silicon Carbide-Coated Nylon
  • Grit Number
    120
  • Brush Diameter
    1-1/2 in
  • Brush Length
    2-1/2 in
  • Overall Length
    6-1/4 in
  • Mount Type
    Twisted Stem
  • Stem Diameter
    3/8 in
  • UPC_NO
    622424366557
  • Max Rpm
    1800 rpm
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text