Motion
36665
MI ITEM #03315354
MFR #36665
List Price$105.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #03315354
MFR #36665

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$105.63/each for your price

Overview

Mfr description
36665 3" HEAVY DUTY INTERNAL BRUSH

Specifications

  • Type
    Spiral
  • Bristle Material
    Silicon Carbide-Coated Nylon
  • Grit Number
    120
  • Brush Diameter
    3 in
  • Brush Length
    3 in
  • Overall Length
    9 in
  • Mount Type
    Twisted Stem
  • Stem Diameter
    1/2 in
  • UPC_NO
    622424366656
  • Max Rpm
    1800 rpm
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text