Motion
36704
Internal Hand-Held Tube Brush, 0.005" Bristle Diameter, 5/16" Brush Diameter, 1" Brush
MI ITEM #03315360
MFR #36704
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Internal Hand-Held Tube Brush, 0.005" Bristle Diameter, 5/16" Brush Diameter, 1" Brush
MI ITEM #03315360
MFR #36704

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
36704 5/16" SPIRAL TUBE BRUSH

Specifications

  • Handle Type
    Stem
  • Bristle Material
    Steel
  • Bristle Diameter
    0.005 in
  • Brush Diameter
    5/16 in
  • Brush Length
    1 in
  • Overall Length
    3-1/2 in
  • Stem Diameter
    1/8 in
  • Product Type
    Internal Hand Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text