Motion
36709
MI ITEM #03315361
MFR #36709
List Price$7.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #03315361
MFR #36709

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7.88/each for your price

Overview

Mfr description
36709 3/8" SPIRAL TUBE BRUSH

Specifications

  • Handle Type
    Stem
  • Bristle Material
    Steel
  • Bristle Diameter
    0.008 in
  • Brush Diameter
    3/8 in
  • Brush Length
    1 in
  • Overall Length
    3-1/2 in
  • Stem Diameter
    1/8 in
  • UPC_NO
    622424367097
  • Product Type
    Internal Hand Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text