Motion
36720
Internal Hand-Held Tube Brush, 0.005" Bristle Diameter, 9/16" Brush Diameter, 1" Brush
MI ITEM #03315364
MFR #36720
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Internal Hand-Held Tube Brush, 0.005" Bristle Diameter, 9/16" Brush Diameter, 1" Brush
MI ITEM #03315364
MFR #36720

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
36720 9/16" SPIRAL TUBE BRUSH

Specifications

  • Handle Type
    Stem
  • Bristle Material
    Steel
  • Bristle Diameter
    0.005 in
  • Brush Diameter
    9/16 in
  • Brush Length
    1 in
  • Overall Length
    3-1/2 in
  • Stem Diameter
    3/16 in
  • Product Type
    Internal Hand Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text