Motion
0003673300
Internal Hand-Held Tube Brush, 0.008" Bristle Diameter, 3/4" Brush Diameter, 1" Brush
MI ITEM #03315369
MFR #0003673300
Price$9.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Internal Hand-Held Tube Brush, 0.008" Bristle Diameter, 3/4" Brush Diameter, 1" Brush
MI ITEM #03315369
MFR #0003673300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9.43/each

Specifications

Dimensions

  • Bristle Diameter
    0.008 in
  • Brush Diameter
    3/4 in
  • Brush Length
    1 in
  • Diameter
    0.7500 in
  • Overall Length
    3-1/2 in
  • Shank Diameter
    0.2190 in
  • Stem Diameter
    7/32 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Handle Type
    Stem
  • Product Type
    Internal Hand Tube Brushes
  • UPC_NO
    622424367332

Overview

Mfr description
36733 3/4" SPIRAL TUBE BRUSH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought