Motion
0003674900
Internal Hand-Held Tube Brush, 0.008" Bristle Diameter, 1" Brush Diameter, 1" Brush, Stem Handle
Mi Item #03315375
MFR #0003674900
Price$10.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Internal Hand-Held Tube Brush, 0.008" Bristle Diameter, 1" Brush Diameter, 1" Brush, Stem Handle
Mi Item #03315375
MFR #0003674900

Mfr description
36749 1" SPIRAL TUBE BRUSH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.37/each

Specifications

Dimensions

  • Bristle Diameter
    0.008 in
  • Brush Diameter
    1 in
  • Brush Length
    1 in
  • Diameter
    1 in
  • Overall Length
    3-1/2 in
  • Shank Diameter
    0.2500 in
  • Stem Diameter
    1/4 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Handle Type
    Stem
  • Product Type
    Internal Hand Tube Brushes
  • UPC_NO
    622424367493
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)