Motion
36761
MI ITEM #03315380
MFR #36761
List Price$10.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #03315380
MFR #36761

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.53/each for your price

Overview

Mfr description
36761 1-1/2" SPIRAL TUBE BRUSH

Specifications

  • Handle Type
    Stem
  • Bristle Material
    Steel
  • Bristle Diameter
    0.008 in
  • Brush Diameter
    1-1/2 in
  • Brush Length
    1 in
  • Overall Length
    3-1/2 in
  • Stem Diameter
    1/4 in
  • UPC_NO
    622424367615
  • Product Type
    Internal Hand Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text