Motion
40163
Wheel Brush - 14 in Diam, 5-1/4 in Arbor Dia, 2-1/2 in Width, 1800 RPM
MI ITEM #03315527
MFR #40163
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 14 in Diam, 5-1/4 in Arbor Dia, 2-1/2 in Width, 1800 RPM
MI ITEM #03315527
MFR #40163

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
40163 14" COMPOSITE WHEEL 2-1/2" FACE

Specifications

  • Bristle Material
    Nylon
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.035 in
  • Grit Number
    180
  • Trim Length
    3-5/8 in
  • Diameter
    14 in
  • Face Width
    2-1/2 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    5-1/4 in
  • Max Rpm
    1800 rpm
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    622424401630
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text