Motion
40534
Wheel Brush - 10 in Diam, 4-1/4 in Arbor Dia, 1 in Width, 3600 RPM
MI ITEM #03315620
MFR #40534
List Price$241.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 10 in Diam, 4-1/4 in Arbor Dia, 1 in Width, 3600 RPM
MI ITEM #03315620
MFR #40534

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$241.01/each for your price

Overview

Mfr description
40534 10" COMPOSITE WHEEL 1" FACE

Specifications

  • Bristle Material
    Nylon
  • Bristle Type
    Straight
  • Bristle Diameter
    45x90 mil
  • Grit Number
    80
  • Trim Length
    1-1/4 in
  • Diameter
    10 in
  • Face Width
    1 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    4-1/4 in
  • Max Rpm
    3600 rpm
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    622424405348
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text