Motion
40587
Wheel Brush - 8.0000 in Diam, 2 in Arbor Dia, 1 in Width, 3600 rpm
MI ITEM #03315632
MFR #40587
List Price$153.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 8.0000 in Diam, 2 in Arbor Dia, 1 in Width, 3600 rpm
MI ITEM #03315632
MFR #40587

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$153.82/each for your price

Overview

Mfr description
40587 8" COMPOSITE WHEEL 1" FACE

Specifications

  • Bristle Material
    Nylon
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.028 in
  • Grit Number
    120
  • Trim Length
    1-1/4 in
  • Diameter
    8 in
  • Face Width
    1 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    2 in
  • Max Rpm
    3600 rpm
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    622424405874
  • Arbor Size
    2 in
  • Brush Diameter
    8 in
  • Diameter (Wire)
    0.024 in
  • Brush Type
    Wheel
  • Material
    Silicon Carbide
  • Arbor Hole Size
    2.0000 in
  • Fill Material
    Silicon Carbide
  • Grade
    Aggressive
  • Mounting Type
    Arbor Hole
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text