Motion
40621
Wheel Brush - 6 in Diam, 2 in Arbor Dia, 1 in Width, 3600 RPM
MI ITEM #03315643
MFR #40621
List Price$106.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 6 in Diam, 2 in Arbor Dia, 1 in Width, 3600 RPM
MI ITEM #03315643
MFR #40621

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$106.51/each for your price

Overview

Mfr description
40621 6" COMPOSITE WHEEL 1" FACE

Specifications

  • Bristle Material
    Nylon
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.04 in
  • Grit Number
    80
  • Trim Length
    1-1/4 in
  • Diameter
    6 in
  • Face Width
    1 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    2 in
  • Max Rpm
    3600 rpm
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    622424406215
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text