Motion
40649
Wheel Brush - 12 in Diam, 5-1/4 in Arbor Dia, 1 in Width, 1800 RPM
MI ITEM #03315654
MFR #40649
List Price$361.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 12 in Diam, 5-1/4 in Arbor Dia, 1 in Width, 1800 RPM
MI ITEM #03315654
MFR #40649

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$361.68/each for your price

Overview

Mfr description
40649 12" COMPOSITE WHEEL 1" FACE

Specifications

  • Bristle Material
    Nylon
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.022 in
  • Grit Number
    320
  • Trim Length
    1-1/4 in
  • Diameter
    12 in
  • Face Width
    1 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    5-1/4 in
  • Max Rpm
    1800 rpm
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    622424406499
  • Arbor Size
    5-1/4 in
  • Brush Diameter
    12 in
  • Diameter (Wire)
    0.022 in
  • Material
    Silicon Carbide
  • Mounting Type
    Arbor Hole
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text