Overview
Mfr description
47015 BUFFING COMPOUNDS
Specifications
- Material ApplicationMetal
- Compound TypeGrease Stick
- Container Capacity24 oz
- End Use OperationFine Finish, Lubrication
- Manufacturer Package Quantity12
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data