Motion
51005
MI ITEM #03315710
MFR #51005
Your Price$16.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #03315710
MFR #51005

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$16.65/each(List $18.03)

Overview

Mfr description
51005 3/8" WIRE TUBE BRUSH

Specifications

  • Handle Type
    Stem and Loop
  • Bristle Material
    Steel
  • Bristle Diameter
    0.004 in
  • Brush Diameter
    3/8 in
  • Spiral Type
    Single Spiral
  • Brush Length
    1-1/2 in
  • Overall Length
    8 in
  • Stem Diameter
    0.132 in
  • UPC_NO
    622424510059
  • Product Type
    Internal Hand Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text