Motion
0005100600
Internal Hand-Held Tube Brush, 0.006" Bristle Diameter, 3/8" Brush Diameter, 1-1/2" Brush
MI ITEM #03315711
MFR #0005100600
Price$18.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Internal Hand-Held Tube Brush, 0.006" Bristle Diameter, 3/8" Brush Diameter, 1-1/2" Brush
MI ITEM #03315711
MFR #0005100600

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$18.58/each

Specifications

Dimensions

  • Bristle Diameter
    0.006 in
  • Brush Diameter
    3/8 in
  • Brush Length
    1-1/2 in
  • Diameter
    0.3750 in
  • Overall Length
    8 in
  • Shank Diameter
    0.1680 in
  • Stem Diameter
    0.168 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Handle Type
    Stem and Loop
  • Product Type
    Internal Hand Tube Brushes
  • Spiral Type
    Single Spiral
  • UPC_NO
    622424510066

Overview

Mfr description
51006 3/8" WIRE TUBE BRUSH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought