Motion
0005102400
Double Spiral Internal Tube Brush, Brush Dia: 5/8", Bristle Dia.: 0.0104", Brush Length: 2"
MI ITEM #03315716
MFR #0005102400
Price$18.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Spiral Internal Tube Brush, Brush Dia: 5/8", Bristle Dia.: 0.0104", Brush Length: 2"
MI ITEM #03315716
MFR #0005102400

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$18.81/each

Specifications

Dimensions

  • Bristle Diameter
    0.0104 in
  • Brush Diameter
    5/8 in
  • Brush Length
    2 in
  • Diameter
    0.6250 in
  • Shank Diameter
    0.2080 in
  • Stem Diameter
    0.208 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Mount Type
    Twisted Stem
  • Product Type
    Internal Tube Brushes
  • Spiral Type
    Double Spiral
  • Type
    Spiral
  • UPC_NO
    622424510240

Overview

Mfr description
51024 5/8" WIRE TUBE BRUSH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought