Motion
0005102700
Double Spiral Internal Tube Brush, Brush Dia: 3/4", Bristle Dia.: 0.0104", Brush Length: 2-1/2"
MI ITEM #03315717
MFR #0005102700
Price$19.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Spiral Internal Tube Brush, Brush Dia: 3/4", Bristle Dia.: 0.0104", Brush Length: 2-1/2"
MI ITEM #03315717
MFR #0005102700

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$19.17/each

Specifications

Dimensions

  • Bristle Diameter
    0.0104 in
  • Brush Diameter
    3/4 in
  • Brush Length
    2-1/2 in
  • Diameter
    0.7500 in
  • Shank Diameter
    0.2380 in
  • Stem Diameter
    0.238 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Mount Type
    Twisted Stem
  • Product Type
    Internal Tube Brushes
  • Spiral Type
    Double Spiral
  • Type
    Spiral
  • UPC_NO
    622424510271

Overview

Mfr description
51027 3/4" WIRE TUBE BRUSH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought