Motion
0005103800
Double Spiral Internal Tube Brush, Brush Dia: 1-1/2", Bristle Dia.: 0.0104"
MI ITEM #03315721
MFR #0005103800
Your Price$18.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Spiral Internal Tube Brush, Brush Dia: 1-1/2", Bristle Dia.: 0.0104"
MI ITEM #03315721
MFR #0005103800

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$18.25/each(List $20.98)

Overview

Mfr description
51038 1-1/2" WIRE TUBE BRUSH

Specifications

  • Type
    Spiral
  • Spiral Type
    Double Spiral
  • Bristle Material
    Steel
  • Bristle Diameter
    0.0104 in
  • Brush Diameter
    1-1/2 in
  • Brush Length
    2-1/2 in
  • Overall Length
    5.0000 in
  • Mount Type
    Twisted Stem
  • Stem Diameter
    0.238 in
  • UPC_NO
    622424510387
  • Shank Diameter
    0.2380 in
  • Bristle Type
    Crimped
  • Fill Material
    Steel
  • Diameter
    1.5000 in
  • Face Width
    2-1/2 in
  • Fill Diameter
    0.0100 in
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text