Motion
0005105000
Double Spiral Internal Tube Brush, Brush Dia: 1/4", Bristle Dia.: 0.006", Bristle Material: Steel
Mi Item #03315723
MFR #0005105000
Price$32.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Spiral Internal Tube Brush, Brush Dia: 1/4", Bristle Dia.: 0.006", Bristle Material: Steel
Mi Item #03315723
MFR #0005105000

Mfr description
51050 1/4" WIRE TUBE BRUSH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.43/each

Specifications

Dimensions

  • Bristle Diameter
    0.006 in
  • Brush Diameter
    1/4 in
  • Brush Length
    2 in
  • Diameter
    0.2500 in
  • Shank Diameter
    0.1630 in
  • Stem Diameter
    0.1625 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Straight
  • Mount Type
    Twisted Stem
  • Product Type
    Internal Tube Brushes
  • Spiral Type
    Double Spiral
  • Type
    Spiral
  • UPC_NO
    622424510509
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)