Overview
Mfr description
51060 3/4" FLUE BRUSH .010 WIRE
Specifications
- TypeSpiral
- Spiral TypeDouble Spiral
- Bristle MaterialSteel
- Bristle Diameter0.01 in
- Brush Diameter1/2 in
- Brush Length4-1/2 in
- Mount TypeShank
- UPC_NO622424510608
- Product TypeInternal Tube Brushes
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data