Motion
51061
MI ITEM #03315730
MFR #51061
List Price$55.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #03315730
MFR #51061

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$55.27/each for your price

Overview

Mfr description
51061 7/8" FLUE BRUSH .010 WIRE

Specifications

  • Type
    Spiral
  • Spiral Type
    Double Spiral
  • Bristle Material
    Steel
  • Bristle Diameter
    0.01 in
  • Brush Diameter
    5/8 in
  • Brush Length
    4-1/2 in
  • Mount Type
    Shank
  • UPC_NO
    622424510615
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text