Overview
Mfr description
51066 1-3/4" FLUE BRUSH .0118 WIRE
Specifications
- TypeSpiral
- Spiral TypeDouble Spiral
- Bristle MaterialSteel
- Bristle Diameter0.0118 in
- Brush Diameter1-1/2 in
- Brush Length4-1/2 in
- Mount TypeShank
- UPC_NO622424510660
- Product TypeInternal Tube Brushes
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data